Skip Content
TEMPLATE,BALL,BRIGHT BRASS,4X4,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TEMPLATE,BALL,BRIGHT BRASS,4X4,PK 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WAW6
  • Mfr. Model # 1WAW6
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Bearing Type Ball
  • Finish Bright Brass
  • Item Hinge
  • Material Steel
  • Load Capacity 75 lb.
  • Holes per Leaf 4
  • Mounting Full Mortise
  • Standards -
  • Range of Motion 180 Degrees
  • Pin Dia. 17/64"
  • Corners Square
  • Pin Type Removable
  • Holes With
  • Orientation Non Handed
  • Ligature Resistant No
  • Hardware Not Included
  • Door Leaf Width 4"
  • Frame Leaf Width 4"
  • Door Leaf Height 4"
  • Frame Leaf Height 4"
  • Door Leaf Thickness 0.130"
  • Frame Leaf Thickness 0.130"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list