Skip Content
TEMPLATE,BALL,BRIGHT BRASS,3.5X3.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TEMPLATE,BALL,BRIGHT BRASS,3.5X3.5

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XLY6
  • Mfr. Model # 1XLY6
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Bearing Type Ball
  • Finish Bright Brass
  • Item Hinge
  • Material Steel
  • Holes per Leaf 3
  • Load Capacity 150 lb.
  • Mounting Full Surface
  • Pin Type Hospital Tip
  • Standards A1560.7
  • Corners Square
  • Range of Motion 180 Degrees
  • Pin Dia. 13/16"
  • Holes With
  • Required Door Thickness 1/8"
  • Hardware Not Included
  • Orientation Non Handed
  • Frame Leaf Width 3-1/2"
  • Door Leaf Width 3-1/2"
  • Door Leaf Height 3-1/2"
  • Ligature Resistant Yes
  • Door Leaf Thickness 0.120"
  • Frame Leaf Height 3-1/2"
  • Frame Leaf Thickness 0.120"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list