Skip Content
TEMPERATURE TRANSDUCER,32 TO 752F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMPERATURE TRANSDUCER,32 TO 752F

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HMU8
  • Mfr. Model # 2HMU8
  • UNSPSC # 41112105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Temperature Transducer
  • Electrical Connections Terminal Board
  • Includes Instructions
  • Mounting Surface
  • Temp. Range 32 to 752 Degrees F
  • Sensor Type Type K
  • Output 4 to 20mA
  • Temp. Accuracy +/-0.1% Full Scale
  • Power Required 10 to 32VDC
  • Response Time 2 msec

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list