Skip Content
TEMPERATURE TRANSDUCER,32 TO 392F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMPERATURE TRANSDUCER,32 TO 392F

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HMU4
  • Mfr. Model # 2HMU4
  • UNSPSC # 41112105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Includes Instructions
  • Electrical Connections Terminal Board
  • Item Temperature Transducer
  • Temp. Range 32 to 392 Degrees F
  • Mounting Surface
  • Output 4 to 20mA
  • Temp. Accuracy +/-0.2% of Reading
  • Power Required 10 to 32VDC
  • Response Time 200 msec
  • Sensor Type RTD

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list