Skip Content
TEMPERATURE TRANSDUCER,32 TO 212F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMPERATURE TRANSDUCER,32 TO 212F

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HMU6
  • Mfr. Model # 2HMU6
  • UNSPSC # 41112105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Electrical Connections Terminal Board
  • Item Temperature Transducer
  • Includes Instructions
  • Temp. Range 32 to 212 Degrees F
  • Sensor Type Type K
  • Mounting Surface
  • Output 4 to 20mA
  • Power Required 10 to 32VDC
  • Response Time 2 msec
  • Temp. Accuracy +/-0.1% Full Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list