Skip Content
TEMPERATURE SWITCH,J,K,S THERMOCOUP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMPERATURE SWITCH,J,K,S THERMOCOUP

LOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HMH3
  • Mfr. Model # 2HMH3
  • UNSPSC # 39121549
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Accuracy +/-1% Full Scale
  • HP 3/4
  • Includes Gasket, Mounting Clips, and Instructions
  • Item Temperature Switch
  • Temp. Range 32 to 999 Degrees F
  • Display LED
  • Special Features FM Approved Limit Control
  • Contact Rating 15A @ 250V Resistive
  • Sensor Style J, K or S Thermocouple
  • Temperature Switch Item Temperature Switch
  • Relay Style SPDT
  • Switch Input Power 110 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list