Skip Content
TEMPERATURE STEAM PILOT,1/4 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMPERATURE STEAM PILOT,1/4 IN NPT

SPENCE ENGINEERING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WMC2
  • Mfr. Model # 5WMC2
  • UNSPSC # 40141628
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.05 lbs

Technical Specs

  • Item Steam Pilot
  • Capillary Length (In.) 120
  • Bulb Size Length (In.) 5/8" x 20 1/2"
  • Material Cast Iron Body with Bronze Bulb and Armored Capillary
  • Max. Inlet Pressure (PSI) 250 PSIG
  • Size 1/4"
  • Temp. Range (F) 70 to 170
  • Type Temperature
  • Max. Inlet Temp. (Deg. F) 450
  • Standards -
  • Connection Threaded
  • Max. Pressure 250 PSIG
  • Max. Down Stream Pressure (PSI) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list