TEMPERATURE SENSOR,PVC CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEMPERATURE SENSOR,PVC CABLE

JOHNSON CONTROLS

Web Price : $33.28 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36P557
  • Mfr. Model # 36P557
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Dia. (In.) 1/4
  • Colour Gray
  • For Use With System 350, System 450
  • Height (In.) 3
  • Item Temperature Sensor
  • Length (In.) 9-3/4
  • Nominal Sensor Ohms @ 75F 1035
  • Operating Temp. Range (F) -40 to 212
  • Type PVC Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list