TEMPERATURE PROCESS CONTROLLER,1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEMPERATURE PROCESS CONTROLLER,1/4

NOVUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T232
  • Mfr. Model # 12T232
  • UNSPSC # 41112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Temperature and Process Controller
  • Control Mode PID
  • Alarms 4
  • Temp. Range 5 - 50 Degrees C
  • Description/Special Features Universal Process Controller, Autotunig PID Function, Universal Input, Big Display
  • Hysteresis Programmable
  • Input Voltage 100 - 240 VAC
  • Sensor Type J, K, T, R, S, N, Pt100, 4 - 20 mA, 0 - 50 mV, 0 - 5 V
  • Power Consumption 9 VA
  • Output (2) 3 A Relay, (2) 1.5 A Relay, (1) 4 - 20 mA or Pulse
  • Setting Accuracy +/-0.25% FS for Thermocouple, +/-0.20% FS for Pt100 and Voltage
  • Proportional Band 0 - 500%
  • Switch Function SPDT, SPST
  • Standards UL, cUL, CE
  • Amps 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list