Skip Content
TEMPERATURE POWER MODULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMPERATURE POWER MODULE

JOHNSON CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36P687
  • Mfr. Model # 36P687
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Height (In.) 5
  • For Use With System 350
  • Depth (In.) 3
  • Operating Temp. Range (F) -30 to 150
  • Item Temperature Power Module
  • Colour Blue
  • Remarks NEMA 1
  • Width (In.) 3
  • Input Voltage 120/240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list