TEMPERATURE INDICATOR 175F/79C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TEMPERATURE INDICATOR 175F/79C

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW87553
  • Mfr. Model # 87553
  • UNSPSC # 23271708
  • CATALOGUE PAGE # 829
  • Shipping Weight 2.0 lbs

Product Details

Westward temperature indicator. Low-cost method of accurately measuring surface temperatures. Accurate to within 1% of stated temperature. Meets ANSI/ASME Code B31 and B31.3, AWS D1.1 and ASME Code sec I, III and VII, NIST traceable.

Technical Specs

  • Application Welding/metalwork
  • Includes Pocket Clip
  • Item Temperature Indicator Stick 175 Deg F/79 Deg C
  • Function Indicate When Appropriate Temperature is Reached
  • Characteristics Accurate to +/-1%

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list