TEMPERATURE/HUMIDITY DATA LOGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEMPERATURE/HUMIDITY DATA LOGGER

REED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REER6020
  • Mfr. Model # R6020
  • UNSPSC # 41111979
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Accuracy Temperature: +/-1.8 Degrees F (1.0 Degrees C) Humidity: 0 to 20% and 80 to 100%: +/-5%: 20 to 40% & 60 to 80%: +/-3.5%, 40 to 60%: +/-3%
  • Height (In.)
  • Includes Wall-Mount Bracket, Software, Battery and Protective Cover
  • Item USB Temperature and Humidity Data Logger
  • Temp. Range (F) -40 Degrees - 158 Degrees
  • Type Temperature and Humidity Data Logger
  • Width (In.)
  • Alarm Yes
  • Digital Readout
  • Relative Humidity Range 0 - 100% RH
  • Sample Point Storage User Selectable Rate (2 sec. - 24 hr.)
  • Battery Life 1 to 2.5 yr. (Sampling Rate Dependent)
  • AC Adapter No
  • Time Intervals 2 sec. - 24 hr.
  • Waterproof No
  • Calibration Certificate Optional
  • Software Required Yes
  • Manufacturers Warranty Length 1 yr.
  • Special Features Stores up to 32,000 temperature and humidity measurements
  • Compatible With Windows Xp, 7 and 8
  • Interface USB
  • Temp. Range (C) -40 to 70 Degrees

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list