TEMPERATURE DISPLAY MODULE,DIGITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEMPERATURE DISPLAY MODULE,DIGITAL

JOHNSON CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36P576
  • Mfr. Model # 36P576
  • UNSPSC # 41112215
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Colour Blue
  • For Use With System 250, A350
  • Enclosure Type NEMA 1
  • Depth 2-1/2"
  • Height 5"
  • Item Temperature Display Module
  • Width 2-1/2"
  • 0-10V Output No
  • Input Voltage 24 VAC
  • Display Type LCD
  • Mounting Type DIN
  • Switch Action Open/Close on Rise

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list