Skip Content
TEMPERATURE CONTROLLER,DIGITAL,1/8D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TEMPERATURE CONTROLLER,DIGITAL,1/8D

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NZR9
  • Mfr. Model # 4NZR9
  • UNSPSC # 41112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs

Technical Specs

  • Item Digital Temprature Controller
  • Temp. Range Based on Input
  • Control Mode On/Off or 2-PID
  • Control Period 0.5 sec., 1 to 99 sec.
  • Hysteresis 0.01% of Full Scale
  • Description/Special Features LED Digital Display (PV,SV,MV)
  • Input Voltage 100 to 240VAC
  • Proportional Band Self/Auto-Tuning PID
  • Power Consumption 10VA
  • Sensor Type Thermocouple, Platinum RTD, and Infrared
  • Output Relay 5A
  • Setting Accuracy Thermocouple Input +/-3% of PV, Pt Input +/-2% of PV
  • Switch Function SPST-NO
  • Standards UL,CSA,CE
  • Amps 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list