Skip Content
TEMPERATURE CONTROLLER,1/16 DIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMPERATURE CONTROLLER,1/16 DIN

NOVUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T229
  • Mfr. Model # 12T229
  • UNSPSC # 41112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Temperature Controller
  • Temp. Range 5 - 50 Degrees C
  • Alarms 2
  • Control Mode PID
  • Description/Special Features Self-tuning PID Function, Dual Display, Full Range Power Supply
  • Hysteresis Programmable
  • Input Voltage 100 - 240 VAC
  • Power Consumption 9 VA
  • Output (1) 1.5 A Relay, (1) Pulse
  • Sensor Type J, K, T, R, S, E, N and Pt100
  • Proportional Band 0 - 500%
  • Setting Accuracy +/-0.25% FS for Thermocouple, +/-0.20% FS for Pt100
  • Switch Function SPST
  • Standards UL, cUL, CE
  • Amps 1.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list