TEMPERATURE CONTROLLER,1/32 DIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEMPERATURE CONTROLLER,1/32 DIN

NOVUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T227
  • Mfr. Model # 12T227
  • UNSPSC # 41112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Temperature Controller
  • Temp. Range 0 - 60 Degrees C
  • Alarms 2
  • Control Mode PID
  • Input Voltage 100 - 240 VAC
  • Hysteresis Programmable
  • Description/Special Features Self-tuning PID Function, Sophisticated Auto-adaptive PID Algorithm, Full Range Power Supply
  • Control Period 0 - 99 hr. 59 min.
  • Output (1) 1.5 A Relay, (1) Pulse
  • Power Consumption 5 VA
  • Proportional Band 0 - 500%
  • Sensor Type J,K,T,E,N,R,S,B,E PT100, 0 - 50 mV
  • Setting Accuracy +/-0.25% FS for Thermocouple, +/-0.20% FS for Pt100 and Voltage
  • Switch Function SPST
  • Standards UL, cUL, CE
  • Amps 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list