Skip Content
TEMPERATURE CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMPERATURE CONTROL

RANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZP84
  • Mfr. Model # 3ZP84
  • UNSPSC # 39121549
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Gray
  • Depth 2-1/2"
  • Enclosure Type NEMA 1
  • Full Load Amps @ 240VAC 4.9 A (NO), 2.9 A (NC)
  • For Use With Heating, Cooling, Refrigeration
  • Full Load Amps @ 120VAC 9.8 A (NO), 5.8 A (NC)
  • Item Line Voltage Thermostat
  • Number of Relay Inputs 1
  • Number of Relay Outputs 2
  • Number of Stages 2
  • Height 6-1/2"
  • Number of Switches 2
  • Pilot Duty Contacts (VA) 125
  • Width 2-3/4"
  • 0-10V Output No
  • Differential 1 Degrees F - 30 Degrees F
  • Display Type LCD
  • Input Voltage 24 VAC
  • Key Pad Lockout Yes
  • Mounting Type Vertical or Horizontal
  • Switch Action Open/Close on Rise
  • Switch Type (2) SPST
  • Sensor Type Thermistor
  • Voltage Range 24 VAC
  • Control Range -30 Degrees F - 220 Degrees F
  • Capillary Length 96"
  • Contact Rating Resistive @ 120V 9.8 A
  • Temp. Sensitivity +/-1 Degrees F
  • Contact Rating Resistive @ 240V 4.9 A
  • Sensing Bulb Length 2"
  • Sensing Bulb Dia. 1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List