TEMPERATURE CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEMPERATURE CONTROL

RANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1A005
  • Mfr. Model # 1A005
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Application Suitable for Line or Pilot Duty Cycling of Motors, Compressors or Solenoid Valves, Medium Temperature Control
  • Bulb Size Length (In.) 1-1/2 x 1-1/4 Air Sensing Coil
  • Control Range (F) 25 to 75
  • Full Load Amps 24
  • Depth (In.) 2
  • Height (In.) 2-3/4
  • Includes Dual Temperature Scale, Fahrenheit and Celsius Readings, Mounting Bracket, Mounting Screws, Terminal Screws, Adjustment Knob
  • Item Refrigeration Control
  • Pilot Duty Contacts (VA) 720
  • Temp. Differential Low (F) 6 to 25
  • Type Medium Temp.
  • Temp. Differential High (F) 3 to 20
  • Width (In.) 3-1/2
  • Capillary Type Capillary w/Air Coil Sensor
  • Cold On -
  • Construction Bellows are Laser welded, For Extended Life, Compact Case is Zinc Plated, Pressed Steel, Has a NEMA 1 Non-conductive, Non-corrosive Cover which is Retained by a Captive, Accessible Screw
  • Constant Differential (F) -
  • Cold Off -
  • Locked Rotor Amps 144
  • Normally On (F) -
  • Normally Off (F) -
  • Switch Type SPST
  • Switch Action Close on Rise, Automatic Reset
  • Voltage 120
  • Warm Off -
  • Warm On -
  • Agency Compliance UL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list