Skip Content
TEMPERATURE CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMPERATURE CONTROL

RANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1A004
  • Mfr. Model # 1A004
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Application Suitable for Line or Pilot Duty Cycling of Motors, Compressors or Solenoid Valves
  • Bulb Dia. (In.) 3/8
  • Bulb Size Length (In.) 1-3/8
  • Control Range (F) 25 to 75
  • Capillary Length (In.) 72
  • Depth (In.) 2
  • Full Load Amps 24
  • Includes Dual Temperature Scale, Fahrenheit and Celsius Readings, Mounting Bracket, Mounting Screws, Terminal Screws, Adjustment Knob
  • Height (In.) 2-3/4
  • Temp. Differential Low (F) 6 to 25
  • Temp. Differential High (F) 3 to 20
  • Pilot Duty Contacts (VA) 720
  • Item Refrigeration/Freezer Control
  • Type Medium Temp.
  • Width (In.) 3-1/2
  • Capillary Type Capillary w/Bulb Sensor
  • Cold Off -
  • Cold On -
  • Construction Bellows are Laser welded, For Extended Life, Compact Case is Zinc Plated, Pressed Steel, Has a NEMA 1 Non-conductive, Non-corrosive Cover which is Retained by a Captive, Accessible Screw
  • Constant Differential (F) -
  • Locked Rotor Amps 144
  • Normally On (F) -
  • Normally Off (F) -
  • Switch Action Close on Rise, Automatic Reset
  • Switch Type SPST
  • Voltage 120
  • Warm Off -
  • Agency Compliance UL Listed
  • Warm On -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list