TEMPERATURE CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEMPERATURE CONTROL

RANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1A003
  • Mfr. Model # 1A003
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Application Suitable for Line or Pilot Duty Cycling of Motors, Compressors or Solenoid Valves
  • Bulb Dia. (In.) 3/8
  • Bulb Size Length (In.) 1-3/8
  • Capillary Length (In.) 72
  • Control Range (F) -15 to 40
  • Depth (In.) 2
  • Full Load Amps 24
  • Item Refrigeration/Freezer Control
  • Includes Dual Temperature Scale, Fahrenheit and Celsius Readings, Mounting Bracket, Mounting Screws, Terminal Screws, Adjustment Knob
  • Height (In.) 2-3/4
  • Pilot Duty Contacts (VA) 144
  • Temp. Differential High (F) 3 to 20
  • Type Medium Temp.
  • Width (In.) 3-1/2
  • Temp. Differential Low (F) 6 to 25
  • Capillary Type Capillary w/Bulb Sensor
  • Cold On -
  • Cold Off -
  • Construction Bellows are Laser welded, For Extended Life, Compact Case is Zinc Plated, Pressed Steel, Has a NEMA 1 Non-conductive, Non-corrosive Cover which is Retained by a Captive, Accessible Screw
  • Constant Differential (F) -
  • Normally Off (F) -
  • Normally On (F) -
  • Switch Action Close on Rise, Automatic Reset
  • Switch Type SPST
  • Warm Off -
  • Voltage 24
  • Warm On -
  • Agency Compliance UL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list