Skip Content
TEMPERATURE CONTROL,SPDT,0 TO 55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMPERATURE CONTROL,SPDT,0 TO 55

RANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12Z403
  • Mfr. Model # 12Z403
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Capillary Length (In.) 72
  • Application Commercial Refrigeration and Air Conditioning Systems
  • Control Range (F) 0 to 55
  • Full Load Amps 4.6/2.3
  • Depth (In.) 2
  • Height (In.) 2-3/4
  • Item Refrigeration/Freezer Control
  • Temp. Differential High (F) 3
  • Includes Temperature Adjustment Knob
  • Temp. Differential Low (F) 20
  • Pilot Duty Contacts (VA) 57.5
  • Type Medium Temp.
  • Width (In.) 3-13/16
  • Capillary Type Capillary
  • Cold Off Adjustable
  • Cold On Adjustable
  • Normally Off (F) Adjustable
  • Normally On (F) Adjustable
  • Locked Rotor Amps 46/23
  • Construction NEMA 1 Enclosure
  • Switch Action Opens High or Low
  • Constant Differential (F) Constant Cut-in
  • Switch Type SPDT
  • Warm Off Adjustable
  • Voltage 120/240
  • Warm On Adjustable
  • Agency Compliance UL, NEMA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list