TEMPERATURE CONTROL,120/208-240 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TEMPERATURE CONTROL,120/208-240 V

RANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZP78
  • Mfr. Model # 3ZP78
  • UNSPSC # 39121549
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Enclosure Type NEMA 1
  • Colour Gray
  • For Use With Heating, Cooling, Refrigeration
  • Depth 2-1/2"
  • Full Load Amps @ 120VAC 16.0 A (NO), 5.8 A (NC)
  • Height 6-1/2"
  • Full Load Amps @ 240VAC 8.0 A (NO), 2.9 A (NC)
  • Item Line Voltage Thermostat
  • Number of Relay Outputs 1
  • Number of Relay Inputs 1
  • Width 2-3/4"
  • Differential 1 Degrees F - 30 Degrees F
  • Display Type LCD
  • Switch Action Open/Close on Rise
  • Sensor Type Thermistor
  • Switch Type SPDT
  • Voltage Range 120/208/240 VAC
  • Control Range -30 Degrees F - 220 Degrees F
  • Sensing Bulb Dia. 1/4"
  • Sensing Bulb Length 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list