TEMPERATURE ALARM WITH DISPLAY,DIGI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEMPERATURE ALARM WITH DISPLAY,DIGI

SUPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LWX6
  • Mfr. Model # 4LWX6
  • UNSPSC # 46171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Accuracy +/-2 Degrees F
  • Depth (In.) 1.5
  • Height (In.) 5
  • Includes AC Adapter
  • Temp. Range (F) -40 Degrees to 160 Degrees
  • Type Digital
  • Item Temperature Alarm with Display
  • Width (In.) 3
  • Alarm Yes
  • Digital Readout Yes
  • Remote Probe 6 Foot
  • AC Adapter Yes
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list