Skip Content
TEMPERATURE ALARM,-40 TO 199F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TEMPERATURE ALARM,-40 TO 199F

CONTROL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CJN4
  • Mfr. Model # 6CJN4
  • UNSPSC # 41113606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Depth 1-1/4"
  • Features High/Low Temperature Data Logging, Battery Backup (Batteries Not Included), Alarm Relay Output, 2 Temperature Alarm Setpoints, Touchpad Programming, Cord Length May Be Extended to 1000 Ft. Using Additional Wire
  • Height 4-1/2"
  • Time Delay 0 or 45 Min.
  • Width 2-3/4"
  • Item Temperature Alarm Logger
  • Includes Temperature Sensor Wire
  • Cord Length 36"
  • Temp. Range -40 Degrees to 199 Degrees F
  • Alarm Setting Activate on Temp Rise or Fall
  • Power Source 24VAC
  • Probe Length 1-1/2"
  • Contact Rating 1A @ 24VAC
  • Indication Audible and Visual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list