Skip Content
TEMP PROBE EXTENSION,TYPE T,10 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMP PROBE EXTENSION,TYPE T,10 FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5RMF7
  • Mfr. Model # 5RMF7
  • UNSPSC # 42182209
  • CATALOGUE PAGE # 1242
  • Shipping Weight 0.15 lbs

Product Details

Temperature Probe Extension, Extension, Type T Thermocouple, Mini Probe Connector, Package Quantity 1.

Technical Specs

  • Probe Connector Mini
  • Item Type T Thermocouple Probe Extension
  • Includes 10 ft. Wire, Male Mini-Plug, and Female Mini-Plug
  • For Use With Type T Thermocouple
  • Wire Length 120"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list