Skip Content
TEMP INDICATOR TEMPILSTIK 100F/38C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEMP INDICATOR TEMPILSTIK 100F/38C

TEMPIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TPL28000
  • Mfr. Model # 28000
  • UNSPSC # 23271708
  • CATALOGUE PAGE # 830
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Surface Temperature Indicator
  • Includes Unique Slip-resistant Aluminium Holder Secures Stick and Maximizes Control
  • Tip Size 3/8"
  • Tip Style Flat
  • Temp. Range 100 Degrees F/38 Degrees C
  • Standards AWS D1.1, ANSI/ASME Code B31.1 and B31.3, ASME Code Sec I, III and VIII
  • Features Protective Holder, Shirt-clip and Adjustment Ring Prevents Breakage and Improves Handling

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list