Skip Content
TEMP INDICATOR,RTD/J/K TC,-148 TO 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMP INDICATOR,RTD/J/K TC,-148 TO 2

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y551
  • Mfr. Model # 11Y551
  • UNSPSC # 39121549
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Features Set by touch
  • Accuracy +/- 0.5%
  • Includes Instructions & Panel Mount Bracket
  • Item Temperature Indicator
  • Temp. Range (F) -148 Degrees to 2192 Degrees F
  • Display LED
  • Footnotes 9
  • Power Source 100-240VAC 5/.60hz
  • Temp. Range (C) -100 Degrees to 1200 Degrees C
  • Sensor Type RTD, J or K TC
  • Thermometer Item Digital Panel Mount Thermometer
  • Sensor Style RTD, J or K Thermocouple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list