TEMP INDICATING LBL TMX8 390F PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEMP INDICATING LBL TMX8 390F PK10

TEMPIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TPL26807
  • Mfr. Model # 26807
  • UNSPSC # 41112240
  • CATALOGUE PAGE # 830
  • Shipping Weight 0.415 lbs

Technical Specs

  • Height 0,03"
  • Accuracy +/-2%
  • Item Temperature Indicating Label
  • Temp. Range 320 Degrees F, 331 Degrees F, 340 Degrees F, 351 Degrees F, 360 Degrees F, 370 Degrees F, 379 Degrees F, 390 Degrees F
  • Width 0.70"
  • Material of Construction Mylar
  • Thickness 0.03"
  • Standards ISO 9001
  • Number of Temp. Positions 8
  • Special Features Self Adhesive
  • Shape Strip
  • Temp. Point Range 320 Degrees - 390 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list