Skip Content
TEMP INDICATING LBL TMX8 149F PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMP INDICATING LBL TMX8 149F PK10

TEMPIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TPL26801
  • Mfr. Model # 26801
  • UNSPSC # 41112240
  • CATALOGUE PAGE # 830
  • Shipping Weight 0.415 lbs

Technical Specs

  • Height 0,03"
  • Accuracy +/-2%
  • Item Temperature Indicating Label
  • Material of Construction Mylar
  • Temp. Range 99 Degrees F, 104 Degrees F, 109 Degrees F, 115 Degrees F, 120 Degrees F, 129 Degrees F, 140 Degrees F, 149 Degrees F
  • Width 0.70"
  • Thickness 0.03"
  • Standards ISO 9001
  • Number of Temp. Positions 8

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list