Skip Content
TEMP INDICATING LBL TMX6 554F PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMP INDICATING LBL TMX6 554F PK10

TEMPIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TPL26616
  • Mfr. Model # 26616
  • UNSPSC # 41112240
  • CATALOGUE PAGE # 830
  • Shipping Weight 0.415 lbs

Technical Specs

  • Accuracy +/-2%
  • Item Temperature Indicating Label
  • Material of Construction Mylar
  • Temp. Range 466 Degrees F, 480 Degrees F, 489 Degrees F, 500 Degrees F, 536 Degrees F, 554 Degrees F
  • Height 0,03"
  • Width 1.26"
  • Thickness 0.03"
  • Standards ISO 9001
  • Number of Temp. Positions 6
  • Shape Strip
  • Special Features Self Adhesive
  • Temp. Point Range 466 Degrees - 554 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list