Skip Content
TEMP INDICATING LBL TMX6 199F PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMP INDICATING LBL TMX6 199F PK10

TEMPIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TPL26605
  • Mfr. Model # 26605
  • UNSPSC # 41112240
  • CATALOGUE PAGE # 830
  • Shipping Weight 0.415 lbs

Technical Specs

  • Accuracy +/-2%
  • Height 0,03"
  • Item Temperature Indicating Label
  • Material of Construction Mylar
  • Width 1.26"
  • Temp. Range 149 Degrees F, 160 Degrees F, 171 Degrees F, 180 Degrees F, 190 Degrees F, 199 Degrees F
  • Thickness 0.03"
  • Number of Temp. Positions 6
  • Standards ISO 9001
  • Shape Strip
  • Special Features Self Adhesive

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list