Skip Content
TEMP INDICATING LBL TMX5 309F PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEMP INDICATING LBL TMX5 309F PK10

TEMPIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TPL26525
  • Mfr. Model # 26525
  • UNSPSC # 41112240
  • CATALOGUE PAGE # 830
  • Shipping Weight 0.415 lbs

Technical Specs

  • Item Temperature Indicating Label
  • Height 0,03"
  • Accuracy +/-2%
  • Material of Construction Mylar
  • Temp. Range 270 Degrees F, 280 Degrees F, 289 Degrees F, 300 Degrees F, 309 Degrees F
  • Thickness 0.03"
  • Standards ISO 9001
  • Width 0.70"
  • Number of Temp. Positions 5

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list