Skip Content
TEMP INDICATING LBL TMX5 261F PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMP INDICATING LBL TMX5 261F PK10

TEMPIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TPL26523
  • Mfr. Model # 26523
  • UNSPSC # 41112240
  • CATALOGUE PAGE # 830
  • Shipping Weight 0.415 lbs

Technical Specs

  • Accuracy +/-2%
  • Height 0,03"
  • Item Temperature Indicating Label
  • Material of Construction Mylar
  • Width 0.70"
  • Thickness 0.03"
  • Standards ISO 9001
  • Temp. Range 219 Degrees F, 230 Degrees F, 241 Degrees F, 250 Degrees F, 261 Degrees F
  • Number of Temp. Positions 5
  • Special Features Self Adhesive
  • Shape Strip
  • Temp. Point Range 219 Degrees - 261 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list