TEMP INDICATING LBL TMX5 160F PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEMP INDICATING LBL TMX5 160F PK10

TEMPIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TPL26519
  • Mfr. Model # 26519
  • UNSPSC # 41112240
  • CATALOGUE PAGE # 830
  • Shipping Weight 0.415 lbs

Technical Specs

  • Item Temperature Indicating Label
  • Material of Construction Mylar
  • Height 0,03"
  • Accuracy +/-2%
  • Width 0.70"
  • Temp. Range 120 Degrees F, 129 Degrees F, 140 Degrees F, 149 Degrees F, 160 Degrees F
  • Thickness 0.03"
  • Number of Temp. Positions 5
  • Standards ISO 9001

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list