Skip Content
Discontinued with Replacement
TEMP INDICATING LBL TMX5 115F PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TEMP INDICATING LBL TMX5 115F PK10

TEMPIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TPL26517
  • Mfr. Model # 26517
  • UNSPSC # 41112240
  • CATALOGUE PAGE # 830
  • Shipping Weight 0.415 lbs
Suggested Replacement Product
TEMP INDICATING LBL TMX8 149F PK10

Your Price: NA

Technical Specs

  • Accuracy +/-2%
  • Height 0,03"
  • Item Temperature Indicating Label
  • Temp. Range 99 Degrees F, 104 Degrees F, 109 Degrees F, 111 Degrees F, 115 Degrees F
  • Material of Construction Mylar
  • Width 0.70"
  • Thickness 0.03"
  • Standards ISO 9001
  • Number of Temp. Positions 5

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list