TEMP INDICATING LBL TMX10 261F PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEMP INDICATING LBL TMX10 261F PK10

TEMPIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TPL26103
  • Mfr. Model # 26103
  • UNSPSC # 41112240
  • CATALOGUE PAGE # 830
  • Shipping Weight 0.415 lbs

Technical Specs

  • Accuracy +/-2%
  • Item Temperature Indicating Label
  • Material of Construction Mylar
  • Temp. Range 171 Degrees F, 180 Degrees F, 190 Degrees F, 199 Degrees F, 210 Degrees F, 219 Degrees F, 230 Degrees F, 241 Degrees F, 250 Degrees F, 261 Degrees F
  • Height 0,03"
  • Width 0.70"
  • Thickness 0.03"
  • Standards ISO 9001
  • Number of Temp. Positions 10

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list