TEMP INDICATING LBL REVSE 248F P10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TEMP INDICATING LBL REVSE 248F P10

TEMPIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TPL26904
  • Mfr. Model # 26904
  • UNSPSC # 41112240
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Height 0,87"
  • Accuracy +/-2%
  • Item Temperature Indicating Label
  • Material of Construction Mylar
  • Temp. Range 194 Degrees F, 203 Degrees F, 212 Degrees F, 221 Degrees F, 230 Degrees F, 239 Degrees F, 248 Degrees F
  • Width 0.55"
  • Thickness 0.03"
  • Standards ISO 9001
  • Number of Temp. Positions 8

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list