TEMP INDICATING LBL COLDCK 63F PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TEMP INDICATING LBL COLDCK 63F PK10

TEMPIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TPL26010
  • Mfr. Model # 26010
  • UNSPSC # 41112240
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.425 lbs

Technical Specs

  • Item Temperature Indicating Label
  • Accuracy +/-2%
  • Height 0,23"
  • Material of Construction Plastic
  • Width 0.55"
  • Temp. Range 63 Degrees F/17 Degrees C
  • Special Features 63 Degrees F/17 Degrees C
  • Standards ISO 9001
  • Thickness 0.23"
  • Number of Temp. Positions 1
  • Diameter 1.25"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list