TEMP INDICATING LBL CLOCK 435F PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TEMP INDICATING LBL CLOCK 435F PK10

TEMPIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TPL26007
  • Mfr. Model # 26007
  • UNSPSC # 41112240
  • CATALOGUE PAGE # 830
  • Shipping Weight 0.415 lbs

Technical Specs

  • Material of Construction Mylar
  • Accuracy +/-2%
  • Height 0,03"
  • Item Temperature Indicating Label
  • Width 0.55"
  • Temp. Range 390 Degrees F, 400 Degrees F, 410 Degrees F, 420 Degrees F, 435 Degrees F
  • Special Features 390 Degrees F, 400 Degrees F, 410 Degrees F, 420 Degrees F, 435 Degrees F
  • Thickness 0.03"
  • Standards ISO 9001
  • Diameter 0.55"
  • Number of Temp. Positions 5

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list