Skip Content
TEMP INDICATING LBL CLOCK 230F PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMP INDICATING LBL CLOCK 230F PK10

TEMPIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TPL26003
  • Mfr. Model # 26003
  • UNSPSC # 41112240
  • CATALOGUE PAGE # 830
  • Shipping Weight 0.415 lbs

Technical Specs

  • Height 0,03"
  • Item Temperature Indicating Label
  • Material of Construction Mylar
  • Temp. Range 190 Degrees F, 200 Degrees F, 210 Degrees F, 220 Degrees F, 230 Degrees F
  • Width 0.55"
  • Special Features 190 Degrees F, 200 Degrees F, 210 Degrees F, 220 Degrees F, 230 Degrees F
  • Thickness 0.03"
  • Standards ISO 9001
  • Accuracy +/-2%
  • Diameter 0.55"
  • Number of Temp. Positions 5
  • Shape Round
  • Temp. Point Range 190 Degrees - 230 Degrees F
  • Temperature Points 190 Degrees , 200 Degrees , 210 Degrees , 220 Degrees and 230 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list