Skip Content
TEMP INDICATING LBL CLOCK 130F PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMP INDICATING LBL CLOCK 130F PK10

TEMPIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TPL26001
  • Mfr. Model # 26001
  • UNSPSC # 41112240
  • CATALOGUE PAGE # 830
  • Shipping Weight 0.415 lbs

Technical Specs

  • Accuracy +/-2%
  • Item Temperature Indicating Label
  • Height 0,03"
  • Material of Construction Mylar
  • Temp. Range 105 Degrees F, 110 Degrees F, 115 Degrees F, 120 Degrees F, 130 Degrees F
  • Width 0.55"
  • Special Features 105 Degrees F, 110 Degrees F, 115 Degrees F, 120 Degrees F, 130 Degrees F
  • Thickness 0.03"
  • Standards ISO 9001
  • Diameter 0.55"
  • Number of Temp. Positions 5

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list