Skip Content
TEMP INDICATING LABEL 4A 130F PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMP INDICATING LABEL 4A 130F PK10

TEMPIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TPL26700
  • Mfr. Model # 26700
  • UNSPSC # 41112240
  • CATALOGUE PAGE # 831
  • Shipping Weight 0.41 lbs

Technical Specs

  • Accuracy +/-2%
  • Item Temperature Indicating Label
  • Height 0,39"
  • Material of Construction Mylar
  • Temp. Range 100 Degrees F, 110 Degrees F, 120 Degrees F, 130 Degrees F
  • Width 2.50"
  • Thickness 0.03"
  • Special Features
  • Number of Temp. Positions 4
  • Standards ISO 9001
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List