Skip Content
TEMP INDICATING LABEL 210F/99C P210 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMP INDICATING LABEL 210F/99C P210

TEMPIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TPL26261
  • Mfr. Model # 26261
  • UNSPSC # 41112240
  • CATALOGUE PAGE # 831
  • Shipping Weight 0.44 lbs

Technical Specs

  • Temp. Range 210 Degrees F/99 Degrees C
  • Accuracy +/-2%
  • Height 0,50"
  • Item Temperature Indicating Label
  • Material of Construction Mylar
  • Width 0.51"
  • Diameter 0.50"
  • Standards ISO 9001
  • Number of Temp. Positions 1
  • Thickness 0.03"
  • Special Features Self Adhesive
  • Shape Strip
  • Temp. Point Range 210 Degrees F/99 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list