Skip Content
TEMP INDICATING LABEL 140F/66C P210 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEMP INDICATING LABEL 140F/66C P210

TEMPIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TPL26255
  • Mfr. Model # 26255
  • UNSPSC # 41112240
  • CATALOGUE PAGE # 831
  • Shipping Weight 0.44 lbs

Technical Specs

  • Height 0,50"
  • Material of Construction Mylar
  • Accuracy +/-2%
  • Item Temperature Indicating Label
  • Temp. Range 140 Degrees F/60 Degrees C
  • Width 0.51"
  • Standards ISO 9001
  • Number of Temp. Positions 1
  • Thickness 0.03"
  • Diameter 0.50"
  • Shape Strip
  • Special Features Self Adhesive
  • Temp. Point Range 140 Degrees F/60 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list