Skip Content
TEMP/HUMDTY METER,10 TO 95P REL HUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TEMP/HUMDTY METER,10 TO 95P REL HUM

COOPER ATKINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6T444
  • Mfr. Model # 6T444
  • UNSPSC # 41112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Battery Type 9V Alkaline
  • Includes Mfr. No. 1075 General Purpose Puncture Probe, Mfr. No. 4011 Pipe Strap Probe, Mfr. No. 5028 Humidity Probe
  • Item Temperature Humidity Meter
  • Temp. Accuracy (F) +/-0.3 Degrees F
  • Display Backlight
  • Temp. Range (F) -40 Degrees to 300 Degrees F
  • Relative Humidity Range 10 to 95%
  • Temp. Range (C) -40 Degrees to 300 Degrees C
  • Calibration Certificate NIST
  • Auto Power Off Yes
  • Memory Min/Max
  • Humidity Resolution 0.01
  • Humidity Accuracy +/-2%
  • Humidity Probe Range (Deg. F) 0 Degrees to 130 Degrees F
  • Temp. Accuracy (C) +/-0.3 Degrees F or +/-0.5% Reading, Whichever is Greater
  • Wet Bulb Temperature Range 0 Degrees to 130 Degrees F
  • Temp. Resolution (F) 0.1 Degrees F
  • Manufacturers Warranty Length 5 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list