TEMP/HUMDTY METER,10 TO 95P REL HUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TEMP/HUMDTY METER,10 TO 95P REL HUM

TRACEABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LYW2
  • Mfr. Model # 3LYW2
  • UNSPSC # 41112301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Battery Type 9V Alkaline
  • Includes Probe, 40" Cable, Certificate
  • Item Temperature Humidity Meter
  • Temp. Range (F) 32 Degrees to 122 Degrees F
  • Dew Point Range -13.5 Degrees to 120.1 Degrees F
  • Data Logging 1000 Points
  • Cord Length 40"
  • Display 1-3/8" High
  • Relative Humidity Range 10 to 95%
  • Special Features Optional Data Logger System Available
  • Temp. Range (C) 0 Degrees to 50 Degrees C
  • Data Hold Yes
  • Calibration Certificate NIST
  • Response Time 1 sec.
  • Memory Min/Max
  • Interface USB
  • Humidity Accuracy +/-3%
  • Humidity Resolution 0.0001
  • Temp. Accuracy (C) +/-1 Degrees C
  • Temp. Resolution (F) 0.1 Degrees F
  • Probe Length 8"
  • Temp. Resolution (C) 0.1 Degrees C
  • Meter Style Data Logging
  • Probe Dia. 2/3"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list