TEMP/HUMDTY METER,0 TO 100P REL HUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TEMP/HUMDTY METER,0 TO 100P REL HUM

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LPF9
  • Mfr. Model # 3LPF9
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Temperature Humidity Meter
  • Battery Type Lithium-Ion
  • Temp. Range (F) -40 Degrees to 185 Degrees F
  • Temp. Accuracy (F) +/-1 Degrees F Between -4 Degrees and 122 Degrees F, +/-2 Degrees F
  • Data Logging 8000 Points
  • Display LED
  • Temp. Range (C) -40 Degrees to 85 Degrees C
  • Relative Humidity Range 0 to 100%
  • Special Features Records Relative Humidity Temperature Logs Data for Days, Multiple Data Loggers Can Be Programmed Data Downloaded From A Single Docking Station, Programmable Sampling Rate From 1 sec. to 2 hr., Analyze and Store Data Using Software Model INT8819 and INT8819, Yellow Record LED Flashes When Unit is Sampling Scheduled, Magnetic or Immediate Start Capability, Real Time Clock Stores Date and Time with
  • Humidity Accuracy +/-5%
  • Interface RS-232, USB
  • Temp. Accuracy (C) +/-0.6 Degrees C
  • Temp. Resolution (C) 0.1 Degrees C
  • Humidity Resolution 0.1%
  • Temp. Resolution (F) 0.1 Degrees F
  • Meter Style Data Logging
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list