TEMP HLL 60FT KERNMANTLE ROPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEMP HLL 60FT KERNMANTLE ROPE

TRACTEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRAH66500
  • Mfr. Model # H66500
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2632
  • Shipping Weight 14.0 lbs

Technical Specs

  • For Use With Personal Fall Arrest System
  • Includes O-rings, Carabiner, Kernmantle Lifeline, Rope Adjuster, Storage Bag
  • Tensile Strength 5,000 lbs. (22 kN)
  • Installation Required
  • Weight Capacity 310 lbs. Each Worker
  • Standards CSA Z259.13-04
  • Item Horizontal Lifeline
  • Length 60 ft.
  • Line Material Kernmantle Rope
  • Workers Per System 3
  • Hardware Material Steel and Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list