TEMP CTRL BOX,ANALOG,120V,15A,60-25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEMP CTRL BOX,ANALOG,120V,15A,60-25

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FYL4
  • Mfr. Model # 5FYL4
  • UNSPSC # 41112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Item Temperature Control Box
  • Temp. Range 60 Degrees to 250 Degrees F
  • Control Mode On/Off
  • Control Period -
  • Alarms -
  • Description/Special Features 6-ft. Cord
  • Input Voltage 120VAC
  • Output -
  • Power Consumption -
  • Hysteresis 4 Degrees Typical
  • Sensor Type Bulb
  • Proportional Band -
  • Setting Accuracy -
  • Switch Function -
  • Standards UL,CSA,CE (T-Stat)
  • Amps 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list