TEMP CORD,100 FT,125/250V,50A,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEMP CORD,100 FT,125/250V,50A,BLACK

CEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GUK4
  • Mfr. Model # 3GUK4
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.15 lbs

Technical Specs

  • Item Temp Cord
  • Colour Black
  • For Use With -
  • Number of Wires 4
  • Number of Poles 3
  • Voltage Rating 125/250
  • Cord Length 100 Ft.
  • NEMA Rating -
  • Standards MSHA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list